Zoro Homepage

Thread Repair Kit, 1"-8, 6 Inserts

  • Mfr # HE5521-16

  • Zoro # G202027598


product price: $656.99
/ea
Free Shipping & Returns

Key Features

Thread Size
1"-8
Insert Length
1-1/2 in
Thread Type
Coarse
Number of Inserts
6
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE5521-16
Zoro #
G202027598
UPC #
259641310898
Country of Origin
Unknown

Dimensions

Thread Size
1"-8
Insert Length
1-1/2 in

Details

Item
Thread Repair Kit
Thread Type
Coarse
Number of Inserts
6
System of Measurement
Inch
Includes
(1) Tap, (1) Installation Tool, (6) Packaging Insert, (1) High Speed Steel Drill Bit for 1/2 Inch Chuck
Number of Pieces
9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.