Thread Repair Kit, 1/4"-20, 12 Inserts
Mfr # HE5521-4
Zoro # G301994173
product price: $28.66
/eaKey Features
Thread Size
1/4"-20
Insert Length
3/8 in
Thread Type
Coarse
Number of Inserts
12
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HE5521-4
Zoro #
G301994173
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Insert Length
3/8 in
Details
Item
Thread Repair Kit
Thread Type
Coarse
Number of Inserts
12
System of Measurement
Inch
Includes
(1) Tap, (1) Installation Tool, (12) Packaging Insert
Number of Pieces
14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.