Thread Repair Kit, 9/16"-18, 6 Inserts
Mfr # HE5528-9
Zoro # G901994054
product price: $90.85
/ea
Free Shipping & Returns
Key Features
Thread Size
9/16"-18
Insert Length
0.844 in
Thread Type
Fine
Number of Inserts
6
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HE5528-9
Zoro #
G901994054
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
9/16"-18
Insert Length
0.844 in
Details
Item
Thread Repair Kit
Thread Type
Fine
Number of Inserts
6
System of Measurement
Inch
Includes
(1) Tap, (1) Installation Tool, (6) Packaging Insert
Number of Pieces
8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.