Thread Repair Kit, M10-1.50, 12 Inserts
Mfr # HE5546-10
Zoro # G802122792
product price: $55.85
/eaKey Features
Thread Size
M10-1.50
Insert Length
15 mm
Thread Type
Coarse
Number of Inserts
12
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HE5546-10
Zoro #
G802122792
UPC #
259641002830
Country of Origin
United States
Dimensions
Thread Size
M10-1.50
Insert Length
15 mm
Details
Item
Thread Repair Kit
Thread Type
Coarse
Number of Inserts
12
System of Measurement
Metric
Includes
(1) Tap, (1) Installation Tool, (12) Packaging Insert
Number of Pieces
14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.