Zoro Homepage

THREAD REPAIR KIT M11X1 METRIC NEW

  • Mfr # HE5542-11

  • Zoro # G002122370


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M11-1.00
Insert Length
16.5 mm
Thread Type
Fine
System of Measurement
Metric
Number of Pieces
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE5542-11
Zoro #
G002122370
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M11-1.00
Insert Length
16.5 mm

Details

Item
Thread Repair Kit
Thread Type
Fine
System of Measurement
Metric
Number of Pieces
8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.