Thread Repair Kit, M14-2.00, 6 Inserts
Mfr # HE5546-14
Zoro # G502122580
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M14-2.00
Insert Length
21 mm
Thread Type
Coarse
Number of Inserts
6
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HE5546-14
Zoro #
G502122580
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M14-2.00
Insert Length
21 mm
Details
Item
Thread Repair Kit
Thread Type
Coarse
Number of Inserts
6
System of Measurement
Metric
Includes
(1) Tap, (1) Installation Tool, (6) Packaging Insert
Number of Pieces
8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.