Zoro Homepage

Thread Repair Kit, M18-2.50, 6 Inserts

  • Mfr # HE5546-18

  • Zoro # G501994119


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M18-2.50
Insert Length
27 mm
Thread Type
Coarse
Number of Inserts
6
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE5546-18
Zoro #
G501994119
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M18-2.50
Insert Length
27 mm

Details

Item
Thread Repair Kit
Thread Type
Coarse
Number of Inserts
6
System of Measurement
Metric
Includes
(1) Tap, (1) Installation Tool, (6) Packaging Insert
Number of Pieces
8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.