Thread Repair Kit, M4-0.70, 12 Inserts
Mfr # HE5546-4
Zoro # G502122016
product price: $68.89
/eaKey Features
Thread Size
M4-0.70
Insert Length
6 mm
Thread Type
Coarse
Number of Inserts
12
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HE5546-4
Zoro #
G502122016
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M4-0.70
Insert Length
6 mm
Details
Item
Thread Repair Kit
Thread Type
Coarse
Number of Inserts
12
System of Measurement
Metric
Includes
(1) Tap, (1) Installation Tool, (12) Packaging Insert
Number of Pieces
14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.