Zoro Homepage

Threaded Mandrel, Steel, 5/16-18

  • Mfr # 2288-5

  • Zoro # G3156553


product price: $35.99
/ea

Key Features

Type
Threaded Mandrel Type AM
Use With Internal Thread Size
5/16"-18
Application
General Purpose
Series
Heli-Coil
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2288-5
Zoro #
G3156553
UPC #
025964130471
Country of Origin
United States

Dimensions

Use With Internal Thread Size
5/16"-18
Compatible Internal Thread Size
5/16"-18
Overall Length
4 1/4 in
Compatible External Thread Size
5/16"-18

Details

Item
Threaded Mandrel Tool
Type
Threaded Mandrel Type AM
Application
General Purpose
Series
Heli-Coil
Material
Steel
Thread Type
UNC
For Use With
For Use With Free Running and Screw Locking Inserts
Compatible Insert Style
Tanged
Compatible Thread Direction
Right Hand
Tool Type
Threaded Mandrel Type AM
Compatible Insert Type
Helical Inserts
Compatible Thread Type
Coarse
System of Measurement
Inch

Description

Threaded Mandrel Tool, Compatible External Thread Size 5/16 In.-18, Compatible Insert Diameter Not Applicable, Compatible Insert Length Not Applicable, Compatible Insert Material Not Applicable, Compatible Insert Style Tanged, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size 5/16 In.-18, Compatible Thread Direction Right Hand, Compatible Thread Type Coarse, Material Steel, Overall Length 4 1/4 in, System of Measurement Inch, Tool Type Threaded Mandrel Type AM, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.