Tubular Rivet, 3/16 in Dia., Aluminum Body, 1000 PK

  • Mfr # MPA-6-1

  • Zoro # G700412490


product price:  $86.65
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

Rivet Body Material
Aluminum
Rivet Dia.
3/16 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPA-6-1
Zoro #
G700412490
UPC #
-
Country of Origin
United States

Dimensions

Rivet Dia.
3/16 in

Details

Item
Tubular Rivet
Rivet Body Material
Aluminum
System of Measurement
Inch

Description

Aluminum Mushroom Plug For 3/16 Diameter Extruded (Aluminum) Pop Rivets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.