Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Working Gage, Steel, 3/8-16

  • Mfr # 3688-6

  • Zoro # G2576813


product price: $665.99
/ea
Free Shipping & Returns

Key Features

Type
3B
Use With Internal Thread Size
3/8"-16
Application
General Purpose
Series
Heli-Coil
Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3688-6
Zoro #
G2576813
UPC #
-
Country of Origin
United States

Dimensions

Use With Internal Thread Size
3/8"-16
Compatible External Thread Size
3/8"-16
Compatible Internal Thread Size
3/8"-16
Overall Length
4 1/2 in

Details

Item
Thread Gauge
Type
3B
Application
General Purpose
Series
Heli-Coil
Thread Type
UNC
Material
Steel
For Use With
For Use With Free Running and Screw Locking Inserts
Compatible Thread Direction
Right Hand
Compatible Insert Type
Helical Inserts
Compatible Insert Style
Tanged, Tangless
System of Measurement
Inch
Compatible Thread Type
Coarse
Tool Type
Thread Gauge

Description

Thread Gauge, Compatible External Thread Size 3/8 In.-16, Compatible Insert Diameter Not Applicable, Compatible Insert Length Not Applicable, Compatible Insert Material Not Applicable, Compatible Insert Style Tanged, Tangless, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size 3/8 In.-16, Compatible Thread Direction Right Hand, Compatible Thread Type Coarse, Material Steel, Overall Length 4 1/2 in, System of Measurement Inch, Tool Type Thread Gauge, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.