Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Essential Series Tool Box, 981.3 cu-in, Polypropylene, Black

  • Mfr # STST19331

  • Zoro # G313761275


product price: $25.65
/ea

Key Features

Material
Plastic
Color
Black
Width
10 in
Height
9.9 in
Number of Compartments
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STST19331
Zoro #
G313761275
UPC #
76174755206
Country of Origin
Israel

Dimensions

Width
10 in
Height
9.9 in

Details

Material
Plastic
Color
Black
Number of Compartments
3
Total Storage Capacity
981.3 cu-in
Includes
Removable tool tray

Description

The Stanley 19 in Essential toolbox is newly redesigned and engineered to satisfy virtually any storage need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.