Zoro Homepage

Extr #4 W/Drlbit 1/Ns 121994

  • Mfr # 53704

  • Zoro # G5868178


product price: $14.19
/ea

Key Features

Overall Length
8-1/2 in
Width
1.9 in
Height (in)
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53704
Zoro #
G5868178
UPC #
42526537042
Country of Origin
United States

Dimensions

Overall Length
8-1/2 in
Width
1.9 in
Height (in)
1/2 in

Details

Item
Extractors

Description

Extr #4 W/Drlbit 1/Ns 121994

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.