Zoro Homepage

FATMAX 10" Adjustable Demolition Wrench

  • Mfr # FMHT75081

  • Zoro # G6125555


product price: $25.95
/ea

Key Features

Overall Length
10 in
Finish
Black Oxide
Material
Alloy Steel
Features
Flared Handle, Prybar, Nail Puller
Jaw Capacity
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMHT75081
Zoro #
G6125555
UPC #
076174750812
Country of Origin
China

Dimensions

Overall Length
10 in

Details

Item
Adjustable Wrench
Finish
Black Oxide
Material
Alloy Steel
Features
Flared Handle, Prybar, Nail Puller
Jaw Capacity
1 1/4 in
Nonsparking
No
Standards
ANSI
Tether Style
Not Tether Capable
Ratcheting
No
Adjustable Wrench Type
Adjustable Wrench with Prybar/Nail Puller
Opening Type
Adjustable
End Style
Solid
Measuring Scale
Yes
Insulated
No
Head Type
Standard
Grip Style
Plain

Description

This Stanley FatMax 10" Adjustable Wrench is a great tool for prying and pulling nails. It also has a large jaw capacity of 1 1/4 in. The adjustable wrench features a flaired handle, which provides extra comfort and control. Its jaw capacity is 1 1/4 in., and it has an overall length of 10 in. This black oxide adjustable wrench comes with a prybar and nail puller on the end, allowing you to work quickly and efficiently. The plain grip style means that this wrench can be used by either right or left handed people without discomfort. If you are looking for an adjustable wrench that will get the job done quickly, then look no further than the Stanley FMHT75081 FATMAX® 10" Adjustable Wrench.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.