Shop STANLEY
See all product information
Create Account
FatMax 12 in. Claw Bar 1 pk
- Mfr # FMHT55010
- Zoro # G101251070
product price:
$
20.85
/ea
Key Features
Type
Claw Bar
Overall Length
13.875 in
Overall Width
3.437 in
End Style
Claw
Overall Height
0.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FMHT55010
- Zoro #
- G101251070
- UPC #
- 76174550108
- Country of Origin
- Taiwan, Province of China
- Type
- Claw Bar
- End Style
- Claw
- Power Source
- NON-ENERGY USING
Description
Since 1843 Stanley tools have been on the belt and in the hands of professional contractors and accomplished homeowners. Synonymous with quality, reliability, innovation, and value, Stanley is the first name in hand tools and trusted worldwide for accuracy and dependability.
We’re proud of our reputation for excellence and dedicated to continually testing, designing and improving our products to ensure quality and maximum function. Maintaining our standing as the world's best at what we do is vital to us and what you expect from a name like Stanley.
- • Ideal for precision nail pulling and prying
- • Polished, beveled claws for precise penetration
- • Ergonomic grip provides a better grip and protects from extreme temperatures
- • Forged, high-carbon spring steel for extreme strength & durability
- • Flat striking face allows claw to be driven under deeply embedded nails
- • Tempered for safety and heat treated for durability
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.