Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FatMax 25 ft. L X 1-1/4 in. W Tape Measure Set 2 pk

  • Mfr # FMHT74038

  • Zoro # G815548176


product price: $50.35
/pk 2, $25.18/ea

Key Features

Blade Length
25 ft
Measurement Type
SAE
Case Material
High-impact ABS case with durable rubber
Blade Material
Mylar polyester film
Tip Style
3 rivet, corrosion resistant Tru-Zero end hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMHT74038
Zoro #
G815548176
UPC #
-
Country of Origin
Thailand

Dimensions

Blade Length
25 ft

Details

Measurement Type
SAE
Case Material
High-impact ABS case with durable rubber
Blade Material
Mylar polyester film
Tip Style
3 rivet, corrosion resistant Tru-Zero end hook

Description

The Stanley FatMax includes two 25 ft. FatMax tape measures for the price of one. Each tape measure features a Mylar polyester film that extends the blade's life. The casing has a cushion grip to resist slipping, and the tape is connected to a strong spring for smooth retraction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.