Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FatMax 30 Ft. Classic Tape Measure with 11 Ft. Standout

  • Mfr # 33-730

  • Zoro # G221868875


product price: $41.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-730
Zoro #
G221868875
UPC #
76174337303
Country of Origin
United States

Description

Looking for a top-quality tape measure that can handle even the toughest jobs Look no further than the Stanley FatMax Tape Measure with 11 Ft. Standout! You cant beat a Stanley tape measure and this is a tough one that can withstand heavy use thanks to its durable construction and Blade Armor technology. Stanleys familiar yellow and black case is ergonomically designed to comfortably fit your hand and encased in cushioned non-slip rubber for a non-slip grip. Its durable and able to withstand high impacts and features a removable belt clip on the back. The blade is 1-1/4 In. wide with mylar coating the full length of the tape. It also has 11 feet of blade standout and 14 feet of reach. On top of all that theyve added BladeArmor at the hook and first three inches to extend the measuring tapes life protecting against abrasion and heavy use. And measuring is a pleasure with this tape which has large easy-to-read numbers standard stud markers and markings every 1/16 In. Plus the versatile multi-functional hook grabs on side top or bottom making it easy to grab onto whatever youre measuring! Carries Stanleys Madewith global materials the Stanley FatMax Classic Tape Measure is likely to become your go-to tape whether youre a professional contractor or a passionate do-it-yourselfer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.