Zoro Homepage
This item is Discontinued.
Stanley FATMAX Aluminum Chalk Line Reel with 4 oz. Blue Chalk 47-482L

FATMAX Aluminum Chalk Line Reel with 4 oz. Blue Chalk (Discontinued)

  • Mfr # 47-482L
  • Zoro # G4557847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47-482L
Zoro #
G4557847
UPC #
076174474824
Country of Origin
Multiple

Dimensions

Line Length (Ft.)
100 ft
Included Chalk Size
4 oz
Line Length
100 ft

Details

Item
Chalk Line Reel
Hook
Stainless Steel
Handle Type
Folding Crank
Fill Weight (Oz.)
4 oz
Door Type
Sliding
Features
Chalk fill viewing window
Line Material
Polyester
Case Material
Aluminum
Case Color
Yellow/Black
Gear Ratio
5:1
Product Type
Chalk Line Reel
Includes Viewing Window
Chalk fill viewing window
Fill Weight
4 oz
Hook Material
Stainless Steel
Included Chalk Color
Blue
Included Chalk Permanence
Semi-Permanent
Compatible Replacement Line
Stanley FatMax Xtreme 100' Chalk Reel
Line Construction
Straight

Description

Chalk Line Reel, Case Color Black, Yellow, Case Material Aluminum, Compatible Replacement Line Stanley FatMax Xtreme 100' Chalk Reel, Door Type Sliding, Fill Weight 4 oz, Gear Ratio 5:1, Handle Type Folding Crank, Hook Material Stainless Steel, Included Chalk Color Blue, Included Chalk Permanence Semi-Permanent, Included Chalk Size 4 oz, Includes Not Applicable, Includes Viewing Window Yes, Line Construction Straight, Line Length 100 ft, Line Material Polyester, Product Type Chalk Line Reel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.