Zoro Homepage

FATMAX Cable Cutter, 8"

  • Mfr # 89-874

  • Zoro # G7588892


product price: $20.69
/ea

Key Features

Overall Length
8 9/16 in
Cutting Action
Shear
Primary Application
Cuts Coaxial and Other Soft Cables
Features
Drop-Forged High-Quality Carbon Steel Provides A Durable Cutting Edge, Induction Hardened Cutting Jaws Engineered To Cut Clean And Stay Sharp Longer Than Non-Induction Hardened Jaws
Standards
Meets ANSI Specifications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89-874
Zoro #
G7588892
UPC #
076174898743
Country of Origin
China

Dimensions

Overall Length
8 9/16 in
For Maximum Wire Thickness
1/2 in
Jaw Length
3 11/32 in

Details

Item
Cable Cutter
Cutting Action
Shear
Primary Application
Cuts Coaxial and Other Soft Cables
Features
Drop-Forged High-Quality Carbon Steel Provides A Durable Cutting Edge, Induction Hardened Cutting Jaws Engineered To Cut Clean And Stay Sharp Longer Than Non-Induction Hardened Jaws
Standards
Meets ANSI Specifications
Handle Design
Bi-Material
Cutting Capacity Communication Cable
1/2 in
Jaw Material
Carbon Steel
Handle Color
Black; Yellow
Handle Style
Bi-Material Comfortable Grip
Application
Used For Cutting Coaxial And Other Soft Cables

Description

When you need to cut through coaxial and other soft cables, the STANLEY 89-874 FATMAX® Cable Cutter is the tool for the job. The induction hardened cutting jaws are designed to cut through 1/2 in. of communication cable. Its 8 9/16 in. length makes it ideal for accessing hard to reach areas where cutting needs to be done. This shear cut cable cutter has a bi-material handle design that offers comfort and durability when working with this tool. If you need a high quality wire cutter, look no further than the STANLEY 89-874 FATMAX® Cable Cutter - 8".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.