Zoro Homepage

FATMAX Chalk Line Reel, 100'/30M

  • Mfr # 47-140L

  • Zoro # G9172073


product price: $11.59
/ea

Key Features

Case Color
Yellow/Black
Handle Type
Stainless Steel
Fill Weight (Oz.)
4 oz
Line Length (Ft.)
100 ft
Door Type
Sliding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47-140L
Zoro #
G9172073
UPC #
076174471403
Country of Origin
China

Dimensions

Line Length (Ft.)
100 ft
Length
100 ft
Line Length
100 ft

Details

Item
Chalk Line Reel
Case Color
Yellow/Black
Handle Type
Stainless Steel
Fill Weight (Oz.)
4 oz
Door Type
Sliding
Case Material
Plastic
Hook
Stainless Steel
Gear Ratio
3:1
Features
Chalk fill viewing window
Line Material
Cotton/Polyester
Product Type
Chalk Line Reel
Compatible Replacement Line
Stanley 100' FatMax Chalk Reel
Includes Viewing Window
Chalk fill viewing window
Fill Weight
3 oz
Hook Material
Stainless Steel
Line Construction
Twisted

Description

Chalk Line Reel, Case Color Black, Yellow, Case Material Plastic, Compatible Replacement Line Stanley 100' FatMax Chalk Reel, Door Type Sliding, Fill Weight 3 oz, Gear Ratio 3:1, Handle Type Stainless Steel, Hook Material Stainless Steel, Included Chalk Color Not Applicable, Included Chalk Permanence Not Applicable, Included Chalk Size Not Applicable, Includes Not Applicable, Includes Viewing Window Yes, Line Construction Twisted, Line Length 100 ft, Line Material Cotton, Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.