Zoro Homepage

FATMAX Multi-Purpose Saw

  • Mfr # 20-220

  • Zoro # G2671252


product price: $14.99
/ea

Key Features

Hand Saw Application
Wood
Length
14 in
Blade Length
10 in
Teeth per Inch
10, 24
Blade Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-220
Zoro #
G2671252
UPC #
076174202205
Country of Origin
Viet Nam

Dimensions

Length
14 in
Blade Length
10 in
Overall Length
14 in

Details

Hand Saw Application
Wood
Item
Utility Saw
Teeth per Inch
10, 24
Blade Material
Metal
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Nonsparking
No
Handle Design
Ergonomic Cushion Grip
Includes
(1) Hacksaw Blade, (1) Recip Blade
Features
Designed For Sawing In Confined Spaces, Durable Tension Nut Quickly And Easily Allows Blade Changes, Ergonomically Designed Cushion Grip Handle For Comfort, Works With Any Standard Reciprocal Or Hacksaw Blades
Handle Material
Rubber
Tether Style
Tether Capable
Material Application
Metal, Wood
Handle Color
Black, Yellow
Hand Saw Product Type
Miniature Hacksaws
Cutting Edge Type
Serrated
Non-Sparking
No

Description

The Stanley 20-220 FatMax Multi-Purpose Saw is a versatile saw that can be used as a hacksaw or reciprocating saw. The Stanley Multi-Purpose Saw features an ergonomic cushion grip handle for added comfort and control. This 14 in. hand saw uses blades designed for hacksaws or reciprocating saws, which means you will have no trouble finding replacement blades when the time comes. Its 10 and 24 teeth per inch blades are made of steel and can cut through wood quickly and easily. If you need to cut through wood quickly, then the Stanley 20-220 FatMax Multi Purpose Saw is just what you need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.