Zoro Homepage

National Hardware FATMAX Water Hose, 50 ft L, Yellow

  • Mfr # BDS6650

  • Zoro # G613761920


product price: $79.89
/ea
Free Shipping & Returns

Key Features

Hose Length
50 ft
Hose Color
Yellow
Kink Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDS6650
Zoro #
G613761920
UPC #
844841066500
Country of Origin
China

Dimensions

Hose Length
50 ft

Details

Hose Color
Yellow
Item
FatMax Water Hose
Kink Resistant
Yes

Description

The FATMAX professional-grade water hose is the first hose on the market to feature advanced technologies to make your work outdoors easier. The PolyFusion technology combines polyurethane and PVC, making the hose lightweight and easy to work with, while the AntiKink technology provides extreme elasticity, to keep kinking at a minimum. This hose is scratch and abrasion-resistant and will maintain its flexibility in -15 deg C weather, guaranteed for a lifetime.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.