FatMax Punch and Chisel Set 12 pk
- Mfr # FMHT16573
- Zoro # G7749984
product price:
$
41.99
/ea
Key Features
Height
0.9 in
Length
8.7 in
Width
6.2 in
Case Type
Plastic
Includes
Center Punches (1/4", 5/16"), Starter Punch (3/32"), Cold Chisels (3/8", 1/2", 5/8"), Pin Punches (5/16", 1/4", 3/16", 5/32", 1/8", 1/16")
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FMHT16573
- Zoro #
- G7749984
- UPC #
- 76174165739
- Country of Origin
- China
Dimensions
- Height
- 0.9 in
- Length
- 8.7 in
- Width
- 6.2 in
Details
- Case Type
- Plastic
- Includes
- Center Punches (1/4", 5/16"), Starter Punch (3/32"), Cold Chisels (3/8", 1/2", 5/8"), Pin Punches (5/16", 1/4", 3/16", 5/32", 1/8", 1/16")
- Item
- Punch and Chisel Set
- Number of Pieces
- 12
Description
The Stanley FMHT16573 FatMax® 12 pc. Punch and Chisel Set is designed with one piece forged construction for strength. It is hardened, quenched, and tempered for long life and durability. This chisel features a powder-coated finish for easy visibility - making it easy to find in your tool box. Backed by Stanley's limited lifetime warranty.
- • One piece construction
- • Bright, powder-coated finish
- • Hardened, quenched and tempered
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.