Zoro Homepage

FATMAX Red Chalk Refill, 8 oz.

  • Mfr # 47-821

  • Zoro # G4634113


product price: $2.69
/ea

Key Features

Type
Waterproof
For Use With
Chalk Line Reels
Application
Snapping Straight Lines For Construction
Product Type
Waterproof Permanent Marking Chalk
Chalk Features
Waterproof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47-821
Zoro #
G4634113
UPC #
076174478211
Country of Origin
China

Dimensions

Size
0.5 lb

Details

Item
Marking Chalk Refill
Type
Waterproof
Color
Red
For Use With
Chalk Line Reels
Application
Snapping Straight Lines For Construction
Product Type
Waterproof Permanent Marking Chalk
Chalk Features
Waterproof
Container Features
Pop-Off Cap
Chalk Permanence
Permanent
Chalk Color
Red

Description

Marking Chalk, Chalk Color Red, Chalk Features Waterproof, Chalk Permanence Permanent, Container Features Pop-Off Cap, For Use With Chalk Line Reels, Product Type Marking Chalk, Size 8 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.