Zoro Homepage

Fatmax Utility Knife Black/Yellow 1 pc

  • Mfr # FMHT10361

  • Zoro # G815547797


product price: $23.95
/ea

Key Features

Handle Type
Slip-resistant bi-material grip
Blade Type
Pull Cutter
Handle Material
Bi-Material
Blade Material
Metal
Overall Length
8.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMHT10361
Zoro #
G815547797
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8.7 in

Details

Handle Type
Slip-resistant bi-material grip
Blade Type
Pull Cutter
Handle Material
Bi-Material
Blade Material
Metal

Description

This Stanley Fatmax Double-Sided Replaceable Head Pull Cutter has a completely recessed blade, integrated metal tape splitter, optimized cutting depth that cuts through single/double wall corrugate, and a double-sided replaceable blade head for convenience, waste reduction, and cost efficiency. When working continuously with cutting tools in a fast-paced environment, accidents can happen. You can help reduce the risk of cuts, lacerations, and punctures on the job with the Stanley line of safety knives.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.