Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Blade Safety Cutter, Bi-Material, Safety Recessed

  • Mfr # STHT10356

  • Zoro # G4018767


product price: $4.85
/ea

Key Features

Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Plastic
Application
Multipurpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STHT10356
Zoro #
G4018767
UPC #
076174103564
Country of Origin
China

Dimensions

Overall Length
6 3/4 in
Overall Thickness
0.3 in
Overall Width
2 1/4 in
Blade Projection Length
45 mm

Details

Item
Safety Cutter
Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Plastic
Application
Multipurpose
Handle Color
Yellow/Black
Left/Right Hand
Ambidextrous
Number of Blades Included
1
Metal Detectable
No
Position
1
Stores
No Storage
Features
Its Lightweight Design
Blade Operation
Fixed
Tether Capable
Tether Ready
Blade Change
Non-Changeable
Disposable
Yes
Tether Style
Tether Ready
For Cutting Cardboard
Yes
Number of Blades Stored
0
Tether Ready
Yes
Hand Orientation
Ambidextrous
Replaceable Blade
No
Blade Edge Type
Straight
Blade Positions
1
Retractable Blade
No
Blade Type Included
Safety Recessed
Secondary Tool Included
Tape Splitter
Blade Change Method
Non-Changeable
Other Material Applications
Corrugate, Cut Straps, Plastic, Shrink Wrap, Tape, Twine
Blade Tip
Recessed
Handle Style
Ergonomic
For Cutting Plastic
Yes
Blade
Steel Recessed Tip
For Cutting Cork
No
For Cutting Leather
No
For Cutting Paper
No
Includes Pocket Clip
No
Grip Type
Rubberized
For Cutting Rubber
No
For Cutting Fabric
No
Shop By
Hot Buys
Blade Projection
45 mm

Description

Safety Cutter, Application Multipurpose, Blade Change Method Non-Changeable, Blade Edge Type Straight, Blade Material Steel, Blade Projection 45 mm, Blade Type Included Safety Recessed, Disposable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.