Zoro Homepage

Fixed Blade Utility Knife, 6 In., Gray

  • Mfr # 10-399

  • Zoro # G415720873


product price: $3.95
/ea

Key Features

Blade Type
Utility
Features
Interlocking Nose
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-399
Zoro #
G415720873
UPC #
076174103991
Country of Origin
United States

Details

Blade Type
Utility
Features
Interlocking Nose
Color
Gray

Description

Utility Knife, Application Multipurpose, Blade Change Method Quick-Change, Blade Edge Type Straight, Blade Projection Length 2 7/16 in, Blade Material Steel, Blade Operation Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.