Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Safety Straps, for use wiith TV Mounts

  • Mfr # ASR-N02

  • Zoro # G1871628


product price: $8.95
/ea

Key Features

Type
Fixed
Color
Silver
Construction
Nylon
Max. Extension
0 in
Tilting Angle (Deg.)
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASR-N02
Zoro #
G1871628
UPC #
850912005378
Country of Origin
China

Details

Item
Safety Straps
Type
Fixed
Color
Silver
Construction
Nylon
Max. Extension
0 in
Tilting Angle (Deg.)
0
Swivel Angle (Deg.)
0 Degrees
For Use With
TV Mounts
Finish
Powder Coated
Load Capacity (Lb.)
0 lb
Features
Nylon Strap to Prevent TV From Falling
Pitch (Deg.)
0 Degrees
Includes
All Screws and Mounting
Product Type
Safety Straps
Includes Mounting Hardware
Yes
Maximum Downward Tilt Angle
0 Degrees
Maximum Swivel Angle
0 Degrees

Description

Safety Straps, Color Silver, Finish Powder Coated, Mounting Location Wall, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum Not Applicable, Compatible Diagonal Screen Size Maximum Not Applicable, Maximum Downward Tilt Angle 0 Degrees , Maximum Swivel Angle 0 Degrees , Maximum Upward Tilt Angle Not Applicable, VESA Pattern Not Applicable, Features Nylon Strap to Prevent TV From Falling, Includes All Screws and Mounting, Maximum Extension Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.