Shop STANLEY

FMHT16553 FATMAX 3PC COLD CHISEL SET

  • Mfr # FMHT16553
  • Zoro # G124982401

product price: 
$
19.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FMHT16553
Zoro #
G124982401
UPC #
076174165531
Country of Origin
Unknown

Description

STANLEY FMHT16553 FATMAX 3‐PC COLD CHISEL SET

The Stanley FMHT16553 FATMAX 3‐Piece Cold Chisel Set is built for demanding cutting, scoring, and material‐removal tasks across metalworking, masonry, carpentry, and construction environments. Each chisel is engineered from one‐piece forged steel to maximize impact strength and resist breakage under heavy striking. The hardened, quenched, and tempered construction helps maintain a sharp cutting edge over extended use, while the high‐visibility powder‐coated finish makes the tools easy to locate in busy workspaces. This set includes three frequently used chisel widths, providing versatility for a wide range of applications from precision cuts to heavier chiseling tasks.

DETAILS
  • Manufacturer: Stanley
  • Model Number: FMHT16553
  • Type: Cold chisel set
  • Material: Steel
  • Construction: One‐piece forged
  • Finish: Powder coated
  • Number of Pieces: 3
  • Included Sizes:
    • 3/8 in cold chisel
    • 1/2 in cold chisel
    • 5/8 in cold chisel
KEY FEATURES
  • One‐piece forged steel construction designed for maximum strength and durability
  • Hardened, quenched, and tempered build to extend edge retention
  • Bright yellow powder‐coated finish for improved visibility on the job
  • Multi‐size set supports a wide range of cutting, carving, and scoring needs
  • Suitable for use on metal, wood, plastics, masonry, and general construction materials
APPLICATIONS
  • Metalworking: Cutting sheet metal, rods, and bolts; marking and scoring steel
  • Masonry: Chipping, carving, and shaping stone, concrete, and brick
  • Carpentry & Woodworking: Controlled removal of material and joint clearing
  • General Construction: Ideal for demolition, shaping, and precision cutting tasks

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.