Shop GENIUS TOOLS
Create Account
Flat Chisels with Handle 22mmF x 380mmL
- Mfr # 563822P
- Zoro # G223582403
original price:Â $35.41 , new price: $31.87 , 10 percent off
new price:Â
$
31.87
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 563822P
- Zoro #
- G223582403
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Flat Chisel 22mm Hex Shank with Handle Guard, 3/4 Inch Drive, Durable Construction - 563822P Flat Chisel Tool This 22mm flat chisel is built for professional hand tool work where control, durability, and hand protection matter. The integrated handle guard helps protect your hands during impact tasks, while the 3/4 inch drive hex shank design supports stable, repeatable force transfer. Manufactured from Chromium Molybdenum Alloy Steel for strength and anti-corrosive performance, it is designed for long service life in demanding environments. The impact plastic handle adds comfort and handling security, including a ring that helps maintain grip to the surface when set down. Key Benefits 22mm flat chisel profile supports controlled material removal and surface preparation. Handle guard helps protect hands during heavy use and impact work. 380mm overall length balances reach and leverage for better control. Chromium Molybdenum Alloy Steel improves strength, durability, and corrosion resistance. Impact plastic handle improves comfort and reduces slip during repeated strikes. Handle ring helps maintain grip to the surface when placing tool down. SKU: 563822P. Designed and made for professional technicians, this flat chisel is built to perform over a lifetime of heavy use while maintaining a consistent filing rate. The combination of alloy steel construction, ergonomic handle design, and ANSI-level quality supports dependable results in daily shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.