Foam Filter for Stanley, Wet/Dry Vac
Mfr # 25-1202
Zoro # G5752671
product price: $8.35
/eaKey Features
Width
7.87"
Type
Poly Bag
Material
Poly
Height
13.58"
Bag Type
Wet/Dry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25-1202
Zoro #
G5752671
UPC #
871613003128
Country of Origin
China
Dimensions
Width
7.87"
Height
13.58"
Details
Type
Poly Bag
Material
Poly
Item
Foam Filter for Stanley,Wet/Dry Vac
Bag Type
Wet/Dry
Vacuum Product Grouping
Wet/Dry Vacuum Cleaners
Filter Type
Foam
Description
Foam Filter for Stanley,Wet/Dry Vac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.