Foam Filter Stanley, 5-18gal., Wet/Dry Vac
Mfr # 19-1600
Zoro # G5752665
product price: $6.15
/eaKey Features
Material
Poly
Vacuum Product Grouping
Wet/Dry Vacuum Cleaners
Filter Type
Foam
Width
7.87"
Type
Poly Bag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19-1600
Zoro #
G5752665
UPC #
871613006136
Country of Origin
China
Dimensions
Width
7.87"
Height
13.58"
Details
Material
Poly
Vacuum Product Grouping
Wet/Dry Vacuum Cleaners
Item
Foam Filter Stanley,5-18gal.,Wet/Dry Vac
Filter Type
Foam
Type
Poly Bag
Bag Type
Wet/Dry
Description
Foam Filter Stanley,5-18gal.,Wet/Dry Vac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.