Zoro Homepage

Folding Pocket Chisel, 1 In. x 8-1/2 In.

  • Mfr # FMHT16145

  • Zoro # G5135042


product price: $25.69
/ea

Key Features

Material
Steel
Tip Size
1"
Application
Striking
Features
Blade Folds Back Into Handle for Storage, Gear Mechanism Prevents Handle From Closing During Use, Lacquered Blade, Steel Strike Cap for Durability
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMHT16145
Zoro #
G5135042
UPC #
076174161458
Country of Origin
China

Dimensions

Tip Size
1"
Overall Length
9 1/4 in
Blade Width
1 in

Details

Item
Folding Chisel
Material
Steel
Application
Striking
Features
Blade Folds Back Into Handle for Storage, Gear Mechanism Prevents Handle From Closing During Use, Lacquered Blade, Steel Strike Cap for Durability
Number of Pieces
1
Non-Sparking
No
Material Applications
For Wood
Blade Tip Shape
Straight
Includes Handle
Yes
Folding
Yes
Tether Ready
No
Includes Striking Cap
Yes
Standards
ASME B107.410-2008
Corrosion-Resistant
Yes
Handle Material
Plastic
Chisel Type
Folding Pocket Chisel

Description

The Stanley FMHT16145 Folding Pocket Chisel is a great tool for the do-it-yourselfer. It has a sharp blade and can be used to remove paint, metal or other materials. The folding pocket chisel will help you get your project done in no time with its versatile design and usefulness.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.