Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Pocket Saw 8 In

  • Mfr # 15-333

  • Zoro # G7565984


product price: $11.99
/ea

Key Features

Hand Saw Application
Wood
Length
13 3/8 in
Blade Length
6 in
Teeth per Inch
9
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-333
Zoro #
G7565984
UPC #
076174153330
Country of Origin
United States

Dimensions

Length
13 3/8 in
Blade Length
6 in
Overall Length
6 in

Details

Hand Saw Application
Wood
Item
Folding Utility Saw
Teeth per Inch
9
Blade Material
Steel
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Nonsparking
No
Features
Accepts Standard And Reciprocating Blades, Coated Blade For Corrosion Protection, Easy Storage, Folds Like A Jack Knife For Safe, Handle Provide A Slip-Resistant Grip
Handle Material
Plastic
Handle Design
Soft-touch w/Nonslip Insert
Includes
(1) Blade
Tether Style
Tether Capable
Material Application
Wood
Cutting Edge Type
Serrated
Handle Style
Curved
Handle Color
Black
Hand Saw Product Type
Precision Carpenters Saws
Non-Sparking
No

Description

Folding Utility Saw, Blade Length 6 in, Blade Material Steel, Cutting Edge Type Serrated, Features Accepts Standard And Reciprocating Blades, Coated Blade For Corrosion Protection, Easy Storage, Folds Like A Jack Knife For Safe, Handle Provide A Slip-Resistant Grip, Hand Saw Application Wood, Hand Saw Product Type Precision Carpenters Saws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.