Zoro Homepage

Full Motion TV Wall Mount, 32" to 55" Screen, 60 lb. Capacity

  • Mfr # E0104751

  • Zoro # G1871908


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Type
Full Motion
Color
Black
Construction
Steel
Max. Extension
23 3/16 in
Tilting Angle (Deg.)
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0104751
Zoro #
G1871908
UPC #
850912005101
Country of Origin
China

Dimensions

Mounting Dia. (In.)
32 to 55
Overall Width (In.)
15 3/4 in
Overall Height (In.)
2 21/32 to 23 13/16
Overall Depth (In.)
2 1/2 in
Depth
2.5"
Overall Width
15 3/4 in
Overall Depth
2 1/2 in
Overall Height
23 3/4 in
Compatible Diagonal Screen Size Maximum
55 in
Compatible Diagonal Screen Size Minimum
32 in

Details

Item
TV Wall Mount
Type
Full Motion
Color
Black
Construction
Steel
Max. Extension
23 3/16 in
Tilting Angle (Deg.)
10
Swivel Angle (Deg.)
180 Degrees
For Use With
32 in to 55 in Flat Panels
Finish
Matte
Material
Steel
Load Capacity (Lb.)
60 lb
Mounting
Wall
Features
Dual Arms
Includes
Drywall, Wood Stud and Concrete Mount Hardware
Pitch (Deg.)
0 Degrees
VESA Pattern
100x100, 200x100, 200x200, 300x300, 400x200, 400x400, 75x75
Product Type
TV Mount
Compatibility
Flat Panel TV
Maximum Upward Tilt Angle
10 Degrees
Includes Mounting Hardware
Yes
Maximum Swivel Angle
180 Degrees
Maximum Downward Tilt Angle
20 Degrees
Overall Load Capacity
60 lb

Description

TV Wall Mount, Color Black, Finish Matte, Overall Load Capacity 60 lb, Material Steel, Overall Width 15 3/4 in, Mounting Location Wall, Overall Height 23 3/4 in, Overall Depth 2 1/2 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 32 in, Compatible Diagonal Screen Size Maximum 55 in, Maximum Downward Tilt Angle 20 Degrees , Maximum Swivel Angle 180 Degrees , Maximum Upward Tilt Angle 10 Degrees , VESA Pattern 100x100, 200x100, 200x200, 300x300, 400x200, 400x400, 75x75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.