Zoro Homepage

General Purpose Cabinet Slotted Screwdriver 3/16 in Round

  • Mfr # 66-097

  • Zoro # G9176106


product price: $7.89
/ea

Key Features

Tip Size
3/16 in
Tip Style
Slotted
Shank Length
6 in
Overall Length
9 3/4 in
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66-097
Zoro #
G9176106
UPC #
076174660975
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
3/16 in
Shank Length
6 in
Overall Length
9 3/4 in
Handle Length
3 3/4 in
For Fastener Size
T8
Shank Diameter
19/100 in

Description

General Purpose Cabinet Slotted Screwdriver, Tip Size 3/16 in, Slotted, Cushion, Overall Length 9 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.