General Purpose Keystone Slotted Screwdriver 1/4 in Round with Hex Bolster
Mfr # 66-011-A
Zoro # G7719568
product price: $5.99
/eaKey Features
Tip Size
1/4 in
Tip Style
Slotted
Shank Length
6 in
Overall Length
10 1/4 in
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66-011-A
Zoro #
G7719568
UPC #
761741660112
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
1/4 in
Shank Length
6 in
Overall Length
10 1/4 in
Handle Length
4 3/8 in
For Fastener Size
5/16 in
Shank Diameter
31/100 in
Description
When you need to fasten or unfasten screws, this Stanley 66-011-A 1/4" 6 in. Round General Purpose Keystone Slotted Screwdriver is the tool for the job. With a round shape and hex bolster, the shank of this screwdriver has extra torque and prevents rolling on flat surfaces. It also features a fluted handle for comfort and grip, as well as corrosion resistance and pocket clip. The twist resistant blade makes it ideal for heavy duty work. Its antiroll handle design ensures that you can use it with ease without having to worry about dropping it. This Stanley 1/4" 6 in. General Purpose Keystone Slotted Screwdriver is an essential addition to your tool box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.