Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Keystone Slotted Screwdriver 5/16 in Round

  • Mfr # 66-091

  • Zoro # G9176081


product price: $8.99
/ea

Key Features

Tip Size
5/16 in
Tip Style
Slotted
Shank Length
6 in
Overall Length
11 in
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66-091
Zoro #
G9176081
UPC #
076174660913
Country of Origin
United States

Dimensions

Tip Size
5/16 in
Shank Length
6 in
Overall Length
11 in
Handle Length
5 in
For Fastener Size
T27
Shank Diameter
31/100 in

Details

Item
General Purpose Keystone Slotted Screwdriver
Tip Style
Slotted
Finish
Chrome
Handle Material
Plastic
Handle Design
Cushion Grip
Screwdriver and Nut Driver Grouping
Screwdrivers
Shank Material
Alloy Steel
Tip Style Group
Slotted
Nonsparking
No
ESD Safe
No
Tether Capable
Tether Capable
Shank Shape
Round
Screwdriver Tip Style
Keystone Slotted
Insulated
No
Standards
ASME B107.600
Handle Color
Black, Gray, Red
Tether Style
Tether Capable
Magnetized Tip
No
Slotted Screwdriver Tip Shape
Keystone
Shank Finish
Chrome
Tip Finish
Black Oxide
Tether Ready
No
Non-Magnetic
No
Non-Sparking
No
Shank Coating
Chrome
Corrosion Resistant
Yes
Replaceable Shank
No
Measurement Type
SAE
Grip Style
Cushion
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
Replaceable Shank Capable
Replaceable Shank
Tip Material
Chrome Vanadium Steel
Includes Insulation
Not Insulated
ESD Safety
Not ESD Safe
Includes Magnetized Tip
Magnetized Tip Not Included

Description

The Stanley 66-091 Screwdriver Slotted 5/16" 6 in Round is the perfect tool for your next project. It has a cushion grip handle and comes with an alloy steel shank. The screwdriver has a keystone slotted tip and a 5/16" size. It also features a black, grey, or red handle color and an overall length of 11 in. With an alloy steel shank measuring 6 in., this screwdriver will last you for years to come. This Stanley 66-091 Screwdriver Slotted 5/16" 6 in Round is just what you need to get the job done right.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.