General Purpose Phillips Screwdriver #2 Round
Mfr # 65-905
Zoro # G7719726
product price: $8.15
/eaKey Features
Tip Size
#2
Tip Style
Phillips
Shank Length
1 1/2 in
Overall Length
3 1/2 in
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65-905
Zoro #
G7719726
UPC #
076174659054
Country of Origin
China
Dimensions
Tip Size
#2
Shank Length
1 1/2 in
Overall Length
3 1/2 in
Handle Length
2 in
For Fastener Size
#1
Shank Diameter
13/100 in
Description
This Stanley 65-905 Screwdriver Phillips #2 1 1/2 in Round is the perfect tool for everyday jobs. The corrosion resistant screwdriver will ensure your fasteners are secure and will not rust. This general purpose screwdriver has a precision formed tip, which gives you an accurate fit to fasteners. With its black oxide tips, the screwdriver resists corrosion and rusting so it can be used in damp conditions. It has a shank length of 1 1/2 in., overall length of 3 1/2 in., and a shank material of alloy steel. The handle length is 2 in., while the tip style group is Phillips. Its tip size is #2, with a handle material of plastic and an ergonomic handle design. The Stanley 65-905 Screwdriver Phillips #2 1 1/2" Round is an excellent choice for all your fastening needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.