General Purpose Slotted Screwdriver 1/4 in Round
Mfr # 66-164-A
Zoro # G7719489
product price: $5.55
/eaKey Features
Tip Size
1/4 in
Tip Style
Slotted
Shank Length
4 in
Overall Length
8 1/4 in
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66-164-A
Zoro #
G7719489
UPC #
761744661611
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
1/4 in
Shank Length
4 in
Overall Length
8 1/4 in
Handle Length
4 in
Shank Diameter
31/100 in
For Fastener Size
5/16 in
Description
If you are looking for a high-quality screwdriver, the STANLEY 66-164-A is what you need. It features an ergonomic handle design with antiroll to prevent the tool from rolling off your work surface. The fluted handle of this general purpose slotted screwdriver provides exceptional grip and torque. The twist resistant blade is made of alloy steel, ensuring that it does not bend or break when in use. This screwdriver has corrosion resistance, which makes it ideal for working in wet conditions without worrying about rusting or corroding. The pocket clip helps to keep the tool close at hand when not in use. When it comes to getting a job done right, there is no better choice than the STANLEY 66-164-A General Purpose Slotted Screwdriver.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.