Zoro Homepage

General Purpose Slotted Screwdriver 3/16 in Round

  • Mfr # 66-188-A

  • Zoro # G7745486


product price: $5.55
/ea

Key Features

Tip Size
3/16 in
Tip Style
Slotted
Shank Length
8 in
Overall Length
11 in
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66-188-A
Zoro #
G7745486
UPC #
761748661884
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
3/16 in
Shank Length
8 in
Overall Length
11 in
For Fastener Size
3/16 in

Details

Item
General Purpose Slotted Screwdriver
Tip Style
Slotted
Finish
Chrome
Handle Material
Plastic
Handle Design
Ergonomic with Antiroll
Features
Fluted Handle, Twist-Resistant Blade, Corrosion Resistance, Pocket Clip
Shank Shape
Round
Screwdriver and Nut Driver Grouping
Screwdrivers
Shank Material
Alloy Steel
Nonsparking
No
Screwdriver Tip Style
Cabinet Tip
Tip Style Group
Slotted
Tether Capable
Tether Capable
ESD Safe
No
Insulated
No
Standards
ASME
Includes
Thumb Stop
Tether Style
Tether Capable
Non-Sparking
No
Non-Magnetic
No
Tip Finish
Black Oxide
Slotted Screwdriver Tip Shape
Cabinet
Tether Ready
No
Shank Coating
Chrome
Magnetized Tip
No
Measurement Type
SAE
Replaceable Shank
No
Shank Finish
Chrome
Grip Style
Ergonomic
Corrosion Resistant
No
Includes Magnetized Tip
Magnetized Tip Not Included
Tether Status
Not Tether Capable
Corrosion-Resistance
Not Corrosion-Resistant
ESD Safety
Not ESD Safe
Replaceable Shank Capable
Replaceable Shank
Voltage Rating
1000V
Includes Insulation
Not Insulated

Description

General Purpose Slotted Screwdriver, Tip Size 3/16 in, Slotted, Ergonomic, Overall Length 11 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant No, No, Tip Finish Black Oxide, Shank Coating Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.