Zoro Homepage

General Purpose Slotted Screwdriver 3/8 in Round

  • Mfr # 66-160-A

  • Zoro # G7719559


product price: $14.49
/ea

Key Features

Tip Size
3/8 in
Tip Style
Slotted
Shank Length
10 in
Overall Length
15 1/4 in
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66-160-A
Zoro #
G7719559
UPC #
761740661608
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
3/8 in
Shank Length
10 in
Overall Length
15 1/4 in
Handle Length
5 1/4 in
For Fastener Size
3/16 in
Shank Diameter
19/100 in

Description

The Stanley 66-160-A Slotted Screwdriver is the tool you need to tighten and loosen screws with ease. The screwdriver has a fluted handle that offers a firm grip, while its twist-resistant blade provides durability. It also features corrosion resistance and pocket clip for added convenience. The screwdriver's ergonomic design makes it comfortable to use. It also has an antiroll handle so it will not roll off your work surface. The Stanley 10 in Round Slotted Screwdriver is the tool you can rely on when working with fasteners of different sizes and types.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.