General Purpose Slotted Screwdriver 3/8 in Round
Mfr # 66-168-A
Zoro # G7719586
product price: $8.79
/eaKey Features
Tip Size
3/8 in
Tip Style
Slotted
Shank Length
8 in
Overall Length
13 1/4 in
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66-168-A
Zoro #
G7719586
UPC #
761748661686
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
3/8 in
Shank Length
8 in
Overall Length
13 1/4 in
Handle Length
5 1/4 in
For Fastener Size
5/16 in
Shank Diameter
31/100 in
Description
This Stanley 66-168-A Screwdriver Slotted 3/8" 8 in Round is the perfect tool for any DIY project. This screwdriver has a fluted handle, which offers you more grip and control when working with it. The blade is made of alloy steel and features corrosion resistance. It also has a twist resistant design. The black and grey handle color adds to its visual appeal, while the pocket clip ensures that you can keep it close at hand. If you are looking for a high quality screwdriver, this Stanley product will not disappoint.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.