General Purpose Slotted Screwdriver 3/8 in Round
Mfr # 66-178-A
Zoro # G7719629
product price: $11.29
/eaKey Features
Tip Size
3/8 in
Tip Style
Slotted
Shank Length
8 in
Overall Length
13 1/4 in
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66-178-A
Zoro #
G7719629
UPC #
761748661785
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
3/8 in
Shank Length
8 in
Overall Length
13 1/4 in
Handle Length
4 in
For Fastener Size
#2
Shank Diameter
1/4 in
Description
This STANLEY 66-178-A 8 in. Slotted Screwdriver is a high quality tool designed for precision and ease of use. The screwdriver has an antiroll handle design to prevent it from rolling off the work surface. It also features a fluted handle that gives you a firm grip on the tool, as well as corrosion resistance and a pocket clip. With its all alloy steel shank, this slotted screwdriver can be used with hex keys for extra torque and control. If you are looking for a high quality general purpose slotted screwdriver, this STANLEY 66-178-A 8 in Slotted Screwdriver is the perfect choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.