Zoro Homepage

General Purpose Slotted Screwdriver 3/8 in Square

  • Mfr # 66-172-A

  • Zoro # G7719367


product price: $16.39
/ea

Key Features

Tip Size
3/8 in
Tip Style
Slotted
Shank Length
12 in
Overall Length
17 1/4 in
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66-172-A
Zoro #
G7719367
UPC #
761742661729
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
3/8 in
Shank Length
12 in
Overall Length
17 1/4 in
Handle Length
4 in
Shank Diameter
1/4 in
For Fastener Size
#2

Description

General Purpose Slotted Screwdriver, Tip Size 3/8 in, Slotted, Cushion, Overall Length 17 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.