Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glue Gun, L, 4 1/4 in 120V, 15 W

  • Mfr # GR10

  • Zoro # G2138577


product price: $4.75
/ea

Key Features

Type
Hot Melt
Length
4 1/4 in
Voltage
120V
Glue Stick Capacity
1/4 in
Watts
15 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR10
Zoro #
G2138577
UPC #
045731132293
Country of Origin
China

Dimensions

Length
4 1/4 in
Tool Length
4 1/2 in
Compatible Glue Stick Diameter
1/4 in

Details

Item
Glue Gun
Type
Hot Melt
Voltage
120V
Glue Stick Capacity
1/4 in
Watts
15 W
Feed
Trigger
For Use With
GS10DT Mini Glue Sticks
Function
For Assembly or Fastening
Tool Weight
0.4 lb
Operating Temp.
385 Degrees F
Characteristics
Fold-out Stand
Includes
Fold-Out Stand
Standards
UL Listed
Wattage
15 W
Power Source
Corded
Operation Style
Finger Trigger
Compatible Format
Smooth Sticks
Maximum Operating Temperature
385 Degrees F
Temperature Set Points
385 Degrees F
Features
Built-in Stand, Portable Size for Quick Gluing Jobs In Tight Spots, Sleek Ergonomic Design, Small, Uses Mini Hot Melt or Dual Temperature Glue
Series
GR10

Description

Glue Gun, Operation Style Finger Trigger, Compatible Format Smooth Sticks, Maximum Operating Temperature 385 Degrees F, Power Source Corded, Voltage 120V, Tool Weight 0.4 lb, Series GR10, Temperature Set Points 385 Degrees F, Standards UL Listed, Tool Length 4 1/2 in, Compatible Glue Stick Diameter 1/4 in, Features Built-in Stand, Portable Size for Quick Gluing Jobs In Tight Spots, Sleek Ergonomic Design, Small, Uses Mini Hot Melt or Dual Temperature Glue, For Use With GS10DT Mini Glue Sticks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.