Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glue Gun, L, 6 1/2 in 120V, 30 W

  • Mfr # GR20

  • Zoro # G4535903


product price: $9.45
/ea

Key Features

Type
Hot Melt
Length
6 1/2 in
Voltage
120V
Glue Stick Capacity
7/16 in
Feed
Trigger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR20
Zoro #
G4535903
UPC #
045731132309
Country of Origin
China

Dimensions

Length
6 1/2 in
Tool Length
8 1/2 in
Compatible Glue Stick Diameter
7/16 in

Details

Item
Glue Gun
Type
Hot Melt
Voltage
120V
Glue Stick Capacity
7/16 in
Feed
Trigger
Includes
Fold-Out Stand
Tool Weight
0.69 lb
Operating Temp.
410 Degrees F
For Use With
GS15DT, GS20DT, GS230DT, GS25DT, GS260A, GS264BK, GS500, GS500BK
Function
For Assembly or Fastening
Watts
30 W
Standards
UL Listed
Series
GR20
Features
Heats Up Quickly and Bonds Within 60 sec, Quality Engineered for Reliable Performance, Uses Standard Hot Melt Sticks
Compatible Format
Smooth Sticks
Wattage
30 W
Power Source
Corded
Temperature Set Points
410 Degrees F
Maximum Operating Temperature
410 Degrees F
Operation Style
Finger Trigger

Description

Glue Gun, Operation Style Finger Trigger, Compatible Format Smooth Sticks, Maximum Operating Temperature 410 Degrees F, Power Source Corded, Voltage 120V, Tool Weight 0.69 lb, Series GR20, Temperature Set Points 410 Degrees F, Standards UL Listed, Tool Length 8 1/2 in, Compatible Glue Stick Diameter 7/16 in, Features Heats Up Quickly and Bonds Within 60 sec, Quality Engineered for Reliable Performance, Uses Standard Hot Melt Sticks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.