Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glue Gun, L, 6 1/2 in 120V, 80 W

  • Mfr # GR25-2

  • Zoro # G4627411


product price: $14.95
/ea

Key Features

Type
Hot Melt
Length
6 1/2 in
Voltage
120V
Glue Stick Capacity
7/16 in
Switch Type
Hi/Low
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR25-2
Zoro #
G4627411
UPC #
045731132316
Country of Origin
China

Dimensions

Length
6 1/2 in
Tool Length
8 1/2 in
Compatible Glue Stick Diameter
7/16 in

Details

Item
Glue Gun
Type
Hot Melt
Voltage
120V
Glue Stick Capacity
7/16 in
Switch Type
Hi/Low
Watts
80 W
For Use With
GS15DT, GS20DT, GS230S, GS25DT, GS260A, GS264BK, GS500, GS500BK
Operating Temp.
410 Degrees F
Feed
Trigger
Function
For Assembly or Fastening
Tool Weight
0.74 lb
Characteristics
High and Low Temperatures
Standards
UL Listed
Includes
Fold-Out Stand
Features
Fold-Out Stand, Heats Up Quickly and Bonds Within 60 sec, High and Low Temperature Gluing, Uses Standard Dual-Temperature Glue on Both Settings and Hot-Melt Formulas on High Setting
Power Source
Corded
Series
GR25-2
Maximum Operating Temperature
410 Degrees F
Operation Style
Finger Trigger
Wattage
80 W
Compatible Format
Smooth Sticks
Minimum Operating Temperature
275 Degrees F
Temperature Set Points
410 Degrees F

Description

Glue Gun, Operation Style Finger Trigger, Compatible Format Smooth Sticks, Maximum Operating Temperature 410 Degrees F, Minimum Operating Temperature 275 Degrees F, Power Source Corded, Voltage 120V, Tool Weight 0.74 lb, Series GR25-2, Temperature Set Points 410 Degrees F, Standards UL Listed, Tool Length 8 1/2 in, Compatible Glue Stick Diameter 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.