Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gooseneck Wrecking Bar, 1-1/4 In. W

  • Mfr # 55-503

  • Zoro # G0736181


product price: $22.99
/ea

Key Features

Features
Extreme Strength and Durability, High Visibility, Lightweight Design, Precision Ground Edge for Penetration
Type
Wrecking Bars
Overall Length
24 in
Overall Width
1 1/4 in
Material
Spring Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-503
Zoro #
G0736181
UPC #
076174555035
Country of Origin
Mexico

Dimensions

Overall Length
24 in
Overall Width
1 1/4 in
Thickness
1 in
Bar Width
1 1/4 in
End Width
2 1/4 in
Bar Diameter
1 1/4 in

Details

Item
Gooseneck Wrecking Bar
Features
Extreme Strength and Durability, High Visibility, Lightweight Design, Precision Ground Edge for Penetration
Type
Wrecking Bars
Material
Spring Steel
End Style
Claw
Standards
ASME
Color
Black, Yellow
Tether Style
Standard Tool (Accessory Needed for Tethering)
Finish
Powder-Coated
Handle Color
Black, Yellow
End Angle Style
Gooseneck, Offset
Bar Material
Steel
Series
Fatmax
Tether Ready
No
Bar Shape
Round
Bar Color
Black/Yellow
Includes Handle
No
Number of Nail Slots
2
Weight
4 lb
Application
Demolition

Description

Gooseneck Wrecking Bar, Type Wrecking Bars, End Style Claw, Bar Width 1 1/4 in, Overall Length 24 in, Number of Nail Slots 2, Bar Shape Round, Bar Diameter 1 1/4 in, End Angle Style Gooseneck, Offset, End Width 2 1/4 in, Tether Ready No, Bar Color Black/Yellow, Bar Material Steel, Features Extreme Strength and Durability, High Visibility, Lightweight Design, Precision Ground Edge for Penetration, Finish Powder-Coated, Handle Color Black, Yellow, Includes Handle No, Series Fatmax, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.