Zoro Homepage

HACKSAW BD HCS 12"24T 2P

  • Mfr # 15-924A

  • Zoro # G1917429


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Teeth per Inch
24; 25
Blade Length
12 in
Blade Material
High-Carbon Steel
For Use With
All 12 in. hacksaws
Blade Width
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-924A
Zoro #
G1917429
UPC #
76174159943
Country of Origin
Taiwan, Province of China

Dimensions

Blade Length
12 in
Blade Width
0.03 in

Details

Item
Hacksaw
Teeth per Inch
24; 25
Blade Material
High-Carbon Steel
For Use With
All 12 in. hacksaws
Tool Weight
1.44 oz
Function
Cut through metal pipes, rods, brackets, and other similar materials
Application
Cut soft steel pipes, cast iron rods, copper wire, aluminum brackets, and more

Description

Stanley’s carbon steel hacksaw blades are able to cut through a variety of metals such as mild steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.